Shop All Honing Brushes
Flex-Hone Tool
BC55M800CCBN FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC55M800CCBN
Zoro # G8743206
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.217
- Grit 800 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.0416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC55M800CCBN
- Zoro # G8743206
- UPC # 843469128645
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.217 |
Overall Length | 8 |
Abrasive Length | 1.50 |
Details
Item | Bc 5.5Mm 800C Mesh Cbn |
Grit | 800 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.0416 |
Recommended RPM | 1000 - 1200 |
Description
Bc 5.5Mm 800C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Mounted Grinding Point, A14 (75203)
- WEILER 3/4" Crimped Wire End Brush .014" Stainless Steel Fill (10019)
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56175)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Knotted Wire 4500 RPM (S1846)
- FLEX-HONE TOOL GBD50018 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD50018)
- FLEX-HONE TOOL GB31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31424)
- FLEX-HONE TOOL BC13424 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13424)
- FLEX-HONE TOOL GBD40024 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD40024)
- FLEX-HONE TOOL BC23432 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23432)
- FLEX-HONE TOOL BC45M800CD FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC45M800CD)
- FLEX-HONE TOOL GBD41418 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41418)
- Flex-Hone Tool Honing Brushes