Shop All Honing Brushes
Flex-Hone Tool
BC55M32 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # BC55M32
Zoro # G1381260
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5.5mm
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC55M32
- Zoro # G1381260
- UPC # 843469128454
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 5.5mm |
Overall Length | 8 in |
Hone Length | 1-1/2 in |
Abrasive Length | 1 1/2 in |
Compatible Bore Diameter - Minimum | 5 1/2 mm |
Compatible Bore Diameter - Maximum | 5 1/2 mm |
Stem Diameter | 0.08 in |
Details
Item | Flexible Cylinder Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,200 RPM |
End Marking Color | White |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 1/2 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.08 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 5 1/2 mm, End Marking Color White, Grade Extra Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- EAZYPOWER Fine Wire Wheel Brush, 1-1/2", 1/4" Shank (87102)
- STANDARD ABRASIVES A/O Straight Precision Cart Roll, PK25 (7100098789)
- WEILER 3-1/2" Crimped Cup Brush, .014" Stainless Steel Fill, 5/8"-11 UNC Nut (13188)
- FLEX-HONE TOOL BC4M32 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 320 Grit, Silicon Carbide (SC) (BC4M32)
- FLEX-HONE TOOL BC11218 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11218)
- FLEX-HONE TOOL BC151612 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC151612)
- FLEX-HONE TOOL BC1218 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC1218)
- FLEX-HONE TOOL BC34180BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC34180BC)
- FLEX-HONE TOOL BC12800CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC12800CD)
- FLEX-HONE TOOL BC11260 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC11260)
- Flex-Hone Tool Honing Brushes