Shop All Honing Brushes
Flex-Hone Tool
BC55M240AO FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO)
Mfr # BC55M240AO
Zoro # G9917671
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.217
- Grit 240
- Abrasive Material Aluminum Oxide
- Overall Length 8
- Bore dia. 5.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC55M240AO
- Zoro # G9917671
- UPC # 843469128393
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.217 |
Overall Length | 8 |
Bore dia. | 5.5mm |
Abrasive Length | 1.50 |
Compatible Bore Diameter - Maximum | 5 1/2 mm |
Stem Diameter | 0.08 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 1,200 RPM |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 1/2 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.08 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, End Marking Color Not Applicable, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hnd Held Tube Brush, .004, Brass, 3/8" dia. (05042)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 1-1/2x1-1/2" (13C215)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 60G (66253364365)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 6" Coarse (76861)
- FLEX-HONE TOOL BC20M12 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC20M12)
- FLEX-HONE TOOL BC238600AO FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC238600AO)
- FLEX-HONE TOOL BC31624 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC31624)
- FLEX-HONE TOOL BC134400 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC134400)
- FLEX-HONE TOOL BC30032 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC30032)
- FLEX-HONE TOOL BC20M60 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC20M60)
- FLEX-HONE TOOL BC200800AO FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC200800AO)
- Flex-Hone Tool Honing Brushes