Shop All Honing Brushes
Flex-Hone Tool
BC55M18 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC)
Mfr # BC55M18
Zoro # G1381811
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5.5mm
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC55M18
- Zoro # G1381811
- UPC # 843469128331
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 5.5mm |
Overall Length | 8 in |
Hone Length | 1-1/2 in |
Abrasive Length | 1 1/2 in |
Compatible Bore Diameter - Maximum | 5 1/2 mm |
Stem Diameter | 0.08 in |
Compatible Bore Diameter - Minimum | 5 1/2 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
End Marking Color | Red |
Operating Speed - Maximum | 1,200 RPM |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 1/2 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.08 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 5 1/2 mm, End Marking Color Red, Grade Medium, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253364320)
- PFERD Coated Belt, Zirc, 1/2"x12", 36 Grit, Coated, 1/2" W, 12" L, 36 Grit, Zirconia Alumina (49712)
- SCOTCH-BRITE 7" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100175514)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178130)
- FLEX-HONE TOOL BC15832 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC15832)
- FLEX-HONE TOOL DBCK FLEX-HONE 5-Piece Kit in 180 Grit Silicon Carbide (DBCK)
- FLEX-HONE TOOL VGFK24 Valve Guide 7-Piece FLEX-HONE Kit in 240 Grit Silicon Carbide (VGFK24)
- FLEX-HONE TOOL BC212600 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC212600)
- FLEX-HONE TOOL BC3420BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 20 Grit, Boron Carbide (BC) (BC3420BC)
- FLEX-HONE TOOL BC17818 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC17818)
- FLEX-HONE TOOL BC100600BC FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC100600BC)
- Flex-Hone Tool Honing Brushes