Shop All Honing Brushes
Flex-Hone Tool
BC4M800CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD)
Mfr # BC4M800CD
Zoro # G000443156
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4mm
- Grit 800
- Abrasive Material Diamond
- Grade Medium
- Hone Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC4M800CD
- Zoro # G000443156
- UPC # 843469128249
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 4mm |
Hone Length | 3/4 in |
Overall Length | 6 in |
Abrasive Length | 3/4 in |
Compatible Bore Diameter - Maximum | 4 mm |
Compatible Bore Diameter - Minimum | 4 mm |
Stem Diameter | 0.06 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Diamond |
Grade | Medium |
Operating Speed - Maximum | 1,200 RPM |
End Marking Color | Yellow |
Stem Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.06 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 mm, End Marking Color Yellow, Grade Medium, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61771)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P100 GRIT AO, 100PK (66261131463)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 120AO (52017)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843231)
- FLEX-HONE TOOL BC21418 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21418)
- FLEX-HONE TOOL GBD800400 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD800400)
- FLEX-HONE TOOL BC21824 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21824)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- FLEX-HONE TOOL BC64M800CD FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC64M800CD)
- FLEX-HONE TOOL BC20018 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20018)
- FLEX-HONE TOOL GB33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB33412)
- Flex-Hone Tool Honing Brushes