Shop All Honing Brushes
Flex-Hone Tool
BC4M2500CCBN FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC4M2500CCBN
Zoro # G8743440
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.157
- Grit 2500 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 6
- Weight 0.0346
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC4M2500CCBN
- Zoro # G8743440
- UPC # 843469128072
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.157 |
Overall Length | 6 |
Abrasive Length | 0.75 |
Details
Item | Bc 4Mm 2500C Mesh Cbn |
Grit | 2500 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.0346 |
Recommended RPM | 1000 - 1200 |
Description
Bc 4Mm 2500C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66623355602)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- HOMAX Bronzewool Coarse 3Pk (123102)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023946)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- FLEX-HONE TOOL BC8M12 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC8M12)
- FLEX-HONE TOOL GBD500400 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD500400)
- FLEX-HONE TOOL GB31432 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31432)
- FLEX-HONE TOOL BC218320BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC218320BC)
- WEILER CrossFlex Standard Duty Bore Brush 1-7/8 Diameter 120SC Grit (34218)
- Flex-Hone Tool Honing Brushes