Shop All Honing Brushes
Flex-Hone Tool
BC4M240AO FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Aluminum Oxide (AO)
Mfr # BC4M240AO
Zoro # G9917358
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.157
- Grit 240
- Abrasive Material Aluminum Oxide
- Overall Length 6
- Bore dia. 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC4M240AO
- Zoro # G9917358
- UPC # 843469128034
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.157 |
Overall Length | 6 |
Bore dia. | 4mm |
Abrasive Length | 0.75 |
Compatible Bore Diameter - Maximum | 4 mm |
Stem Diameter | 0.06 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Weight | 0.0625 |
Recommended RPM | 1000 - 1200 |
Operating Speed - Maximum | 1,200 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.06 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Aluminum Oxide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, End Marking Color Not Applicable, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Conditioning Discs, Med, 3", Maroon, PK25 (15098PK)
- CLIMAX METAL PRODUCTS CR-9 Standard Tapered Type Mandrel for Cartridge Roll (CR-9)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 80 (08834137411)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345460)
- FLEX-HONE TOOL BC218320BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC218320BC)
- FLEX-HONE TOOL BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC95M400)
- FLEX-HONE TOOL BC13432 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC13432)
- FLEX-HONE TOOL BC5M240AO FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC5M240AO)
- FLEX-HONE TOOL BC234400 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC234400)
- FLEX-HONE TOOL BC9M18 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC9M18)
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- Flex-Hone Tool Honing Brushes