Shop All Honing Brushes
Flex-Hone Tool
BC45M24 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC)
Mfr # BC45M24
Zoro # G2576131
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.177
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC45M24
- Zoro # G2576131
- UPC # 843469127709
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.177 |
Hone Length | 3/4 in |
Overall Length | 6 |
Bore dia. | 4.5mm |
Abrasive Length | 0.75 |
Compatible Bore Diameter - Maximum | 4 1/2 mm |
Stem Diameter | 0.06 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Weight | 0.0625 |
Recommended RPM | 1000 - 1200 |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 1,200 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.06 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10847AF)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-005024005)
- METABO Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TX (655998000)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft6 - GBD 15" thru 18" Heavy Duty Woodcore FLEX-HONE (SHAFT6)
- FLEX-HONE TOOL GBD41418 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41418)
- FLEX-HONE TOOL BCKC 3-Piece FLEX-HONE Kit in 240 Grit Silicon Carbide (BCKC)
- FLEX-HONE TOOL BC100600BC FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC100600BC)
- FLEX-HONE TOOL GB31418 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB31418)
- FLEX-HONE TOOL GBD412600 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GBD412600)
- FLEX-HONE TOOL BC4M24 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC4M24)
- Flex-Hone Tool Honing Brushes