Shop All Honing Brushes
Flex-Hone Tool
BC45M18 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC)
Mfr # BC45M18
Zoro # G3069787
original price:
$21.99
4% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.177
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC45M18
- Zoro # G3069787
- UPC # 843469127655
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.177 |
Overall Length | 6 |
Hone Length | 3/4 in |
Bore dia. | 4.5mm |
Abrasive Length | 0.75 |
Stem Diameter | 0.06 in |
Compatible Bore Diameter - Maximum | 4 1/2 mm |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Weight | 0.0625 |
Recommended RPM | 1000 - 1200 |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 1,200 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.06 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Medium, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 1/2 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0094)
- NYALOX BY DICO Nyalox Wheel Brush, 80 Grit, Gray, 6" (7200060)
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284330)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 36 Grit (40092)
- FLEX-HONE TOOL GBDH80018 Woodcore FLEX-HONE, 8.000" (203mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBDH80018)
- FLEX-HONE TOOL BC12M18 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC12M18)
- FLEX-HONE TOOL BC20012 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC20012)
- FLEX-HONE TOOL GB33424 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB33424)
- FLEX-HONE TOOL BC316170200CD FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC316170200CD)
- FLEX-HONE TOOL GBD31218 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD31218)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Dia 120SC with Collet (34351)
- Flex-Hone Tool Honing Brushes