Shop All Honing Brushes
Flex-Hone Tool
BC3460 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC)
Mfr # BC3460
Zoro # G9917008
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 2 1/2 in
- Operating Speed - Maximum 1,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC3460
- Zoro # G9917008
- UPC # 843469127464
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 2 1/2 in |
Stem Diameter | 0.19 in |
Compatible Bore Diameter - Maximum | 3/4 in |
Compatible Bore Diameter - Minimum | 3/4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 60 |
Abrasive Material | Silicon Carbide |
Operating Speed - Maximum | 1,000 RPM |
End Marking Color | Grey |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 60, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3/4 in, End Marking Color Grey, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252809376)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (283834)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x1DuctilePK10 (23415)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 80gr (15F308)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- FLEX-HONE TOOL BC214180BC FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC214180BC)
- FLEX-HONE TOOL BC234400 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC234400)
- FLEX-HONE TOOL BC3480 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC3480)
- FLEX-HONE TOOL BC8M32 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC8M32)
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- FLEX-HONE TOOL GBD41232 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD41232)
- Flex-Hone Tool Honing Brushes