Shop All Honing Brushes
Flex-Hone Tool
BC3432 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # BC3432
Zoro # G3289325
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.75
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Hone Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC3432
- Zoro # G3289325
- UPC # 843469127358
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.75 |
Hone Length | 2 1/2 in |
Overall Length | 8 |
Bore dia. | 3/4" |
Abrasive Length | 2.50 |
Stem Diameter | 0.19 in |
Compatible Bore Diameter - Maximum | 3/4 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Operating Speed - Maximum | 1,000 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Extra Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842015)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 100 Grit (43003)
- MAGNUM Burr Set, 10 Piece, Double Cut, Solid Carbide Head (70S004DC)
- GATOR Sanding Sheet, 9 in L, 11 in W, 1500 Grit, Fine, Silicone Carbide Abrasive (4470)
- FLEX-HONE TOOL BC234400 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC234400)
- FLEX-HONE TOOL GB31224 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31224)
- FLEX-HONE TOOL BC118320BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC118320BC)
- FLEX-HONE TOOL BC3460 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC3460)
- FLEX-HONE TOOL BC20024 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC20024)
- FLEX-HONE TOOL BC18M18 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC18M18)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 180SC Grit (34231)
- Flex-Hone Tool Honing Brushes