Shop All Honing Brushes
Flex-Hone Tool
BC3424 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC)
Mfr # BC3424
Zoro # G3309582
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC3424
- Zoro # G3309582
- UPC # 843469127280
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.75 |
Overall Length | 8 |
Hone Length | 2 1/2 in |
Bore dia. | 3/4" |
Abrasive Length | 2.50 |
Stem Diameter | 0.19 in |
Compatible Bore Diameter - Maximum | 3/4 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 1,000 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020072002)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 7/8" (50515)
- WESTWARD Single Spiral Tube Brush, 3/16" Dia., PK10 (88394)
- NORTON ABRASIVES CutOff Whl, Blue Fire, 20"x5/32"x1" (66252843259)
- FLEX-HONE TOOL GBD812120AO FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD812120AO)
- FLEX-HONE TOOL BC21818 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21818)
- FLEX-HONE TOOL BC4M2500CCBN FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN) (BC4M2500CCBN)
- FLEX-HONE TOOL BC3480 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC3480)
- FLEX-HONE TOOL BC13880BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 80 Grit, Boron Carbide (BC) (BC13880BC)
- FLEX-HONE TOOL GBD50012 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD50012)
- FLEX-HONE TOOL CHB11M18 FLEX-HONE, 0.433" (11mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB11M18)
- Flex-Hone Tool Honing Brushes