Shop All Honing Brushes
Flex-Hone Tool
BC3420BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 20 Grit, Boron Carbide (BC)
Mfr # BC3420BC
Zoro # G9916938
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75
- Grit 20
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC3420BC
- Zoro # G9916938
- UPC # 843469127273
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.75 |
Overall Length | 8 |
Bore dia. | 3/4" |
Abrasive Length | 2.50 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 20 |
Abrasive Material | Boron Carbide |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Description
Flex-Hone,3/4",19mm,20 Boron Carbide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SC3 (19364)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 60G (42564)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530390)
- FLEX-HONE TOOL BC21812 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21812)
- FLEX-HONE TOOL BC23412 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC23412)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 60 Grit Zirconia Alumina #1525 Coarse (RMFH60Z25)
- FLEX-HONE TOOL BC30012 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC30012)
- FLEX-HONE TOOL BC11M2500CD FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC11M2500CD)
- FLEX-HONE TOOL BC8M800CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC8M800CD)
- FLEX-HONE TOOL BCK12 3-Piece FLEX-HONE Kit in 120 Grit Silicon Carbide (BCK12)
- Flex-Hone Tool Honing Brushes