Shop All Honing Brushes
Flex-Hone Tool
BC34170200CCBN FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC34170200CCBN
Zoro # G8743300
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75
- Grit 170/200 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.1044
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC34170200CCBN
- Zoro # G8743300
- UPC # 843469127174
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.75 |
Overall Length | 8 |
Abrasive Length | 2.50 |
Details
Item | Bc 3/4" 170/200C Mesh Cbn |
Grit | 170/200 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.1044 |
Recommended RPM | 900 - 1000 |
Description
Bc 3/4 In. 170/200C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 180G (08834131611)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- DIAMOND VANTAGE Grinding Disc, 4-1/2In, 36, Hard Facing (DXA0125P4525IH)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 12" dia. (7100040577)
- FLEX-HONE TOOL GB33432 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB33432)
- FLEX-HONE TOOL BC45M24 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC45M24)
- FLEX-HONE TOOL GB45832 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB45832)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- FLEX-HONE TOOL BC4M2500CCBN FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN) (BC4M2500CCBN)
- FLEX-HONE TOOL BC12240AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC12240AO)
- FLEX-HONE TOOL GBD40018 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD40018)
- Flex-Hone Tool Honing Brushes