Shop All Honing Brushes
Flex-Hone Tool
BC316180BC FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 180 Grit, Boron Carbide (BC)
Mfr # BC316180BC
Zoro # G9916481
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.187
- Grit 180
- Abrasive Material Boron Carbide
- Overall Length 6
- Bore dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC316180BC
- Zoro # G9916481
- UPC # 843469126863
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.187 |
Overall Length | 6 |
Bore dia. | 3/16" |
Abrasive Length | 0.75 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 180 |
Abrasive Material | Boron Carbide |
Weight | 0.0625 |
Recommended RPM | 1000 - 1200 |
Description
Flex-Hone,3/16 In.,4.75mm,180 Grit Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072720865)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843211)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45230)
- X1 TOOLS 150 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 40 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P150-QSx40)
- FLEX-HONE TOOL BC8M800AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC8M800AO)
- FLEX-HONE TOOL BC6M18 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC6M18)
- FLEX-HONE TOOL GBD31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD31232)
- FLEX-HONE TOOL GBD120080 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 80 Grit, Silicon Carbide (SC) (GBD120080)
- FLEX-HONE TOOL BC3480 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC3480)
- FLEX-HONE TOOL BC11418 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11418)
- FLEX-HONE TOOL BC7M800 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC7M800)
- Flex-Hone Tool Honing Brushes