Shop All Honing Brushes
Flex-Hone Tool
BC30032 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # BC30032
Zoro # G3156641
original price:
$62.19
9% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC30032
- Zoro # G3156641
- UPC # 843469126573
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 3 |
Overall Length | 8 |
Hone Length | 3 in |
Bore dia. | 3" |
Abrasive Length | 3.00 |
Compatible Bore Diameter - Maximum | 3 in |
Stem Diameter | 0.25 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Weight | 0.5 |
Recommended RPM | 600 - 900 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Extra Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heavy Duty Stripping Tool, 3 CRS, One, PK6 (10110NA)
- PFERD 3" Tube Center Wire Wheel - .008 CS Wire, 1/2" A.H. (81543)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Aluminum Oxide (49003)
- WESTWARD Single Spiral Tube Brush, 3/16"TrimL, PK10 (88406)
- FLEX-HONE TOOL BC11212 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11212)
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- FLEX-HONE TOOL GBD120080 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 80 Grit, Silicon Carbide (SC) (GBD120080)
- FLEX-HONE TOOL BC138240Z49 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC138240Z49)
- FLEX-HONE TOOL BC12800CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC12800CD)
- FLEX-HONE TOOL BC8M24 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC8M24)
- FLEX-HONE TOOL BC4M18 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC4M18)
- Flex-Hone Tool Honing Brushes