Shop All Honing Brushes
Flex-Hone Tool
BC278240AO FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO)
Mfr # BC278240AO
Zoro # G9935311
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 3 in
- Stem Marking Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC278240AO
- Zoro # G9935311
- UPC # 843469126108
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 2 7/8 in |
Compatible Bore Diameter - Minimum | 2 7/8 in |
Details
Item | Flexible Cylinder Hone |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Stem Marking Color | Black |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
End Marking Color | Blue |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 7/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 240, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 7/8 in, End Marking Color Blue, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar (49777)
- MIRKA Gold 9" Grip 27H P240 (23-648-240)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 120G, Green (66252837194)
- GOLDBLATT INDUSTRIES 8x3 20G Rubbing Brick (G06168)
- FLEX-HONE TOOL BC30024 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC30024)
- FLEX-HONE TOOL BC14M18 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC14M18)
- FLEX-HONE TOOL BC6M170200CCBN FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC6M170200CCBN)
- FLEX-HONE TOOL BC3424 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC3424)
- FLEX-HONE TOOL BC100600BC FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC100600BC)
- FLEX-HONE TOOL BC34180AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC34180AO)
- FLEX-HONE TOOL BCKC 3-Piece FLEX-HONE Kit in 240 Grit Silicon Carbide (BCKC)
- Flex-Hone Tool Honing Brushes