Shop All Honing Brushes
Flex-Hone Tool
BC23412 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # BC23412
Zoro # G2689285
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 2.75
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC23412
- Zoro # G2689285
- UPC # 843469124654
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2.75 |
Overall Length | 8 |
Hone Length | 3 in |
Bore dia. | 2-3/4" |
Abrasive Length | 3.00 |
Compatible Bore Diameter - Maximum | 2 3/4 in |
Stem Diameter | 0.25 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Weight | 0.44 |
Recommended RPM | 600 - 900 |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES SODA BLAST ABRASIVE 50 LBS (AC40130)
- DEWALT 6" x 7/8" 60g type 29 HP flap disc (DW8381)
- 3M 3M„¢ Scotch-Brite„¢ Combi-S Wheel 80799 3" x 1-3/4" x 1/4" Shank P180 Grit Aluminum Oxide (7000077964)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia., 600 rpm (911901220)
- FLEX-HONE TOOL GBD50018 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD50018)
- FLEX-HONE TOOL BC12M18 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC12M18)
- FLEX-HONE TOOL BC12800CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC12800CD)
- FLEX-HONE TOOL BC17832 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC17832)
- FLEX-HONE TOOL BC138170200CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC138170200CD)
- FLEX-HONE TOOL GBD70012 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD70012)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit (34286)
- Flex-Hone Tool Honing Brushes