Shop All Honing Brushes
Flex-Hone Tool
BC218800AO FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO)
Mfr # BC218800AO
Zoro # G9934088
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 3 in
- Stem Diameter 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC218800AO
- Zoro # G9934088
- UPC # 843469124586
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Minimum | 2 1/8 in |
Compatible Bore Diameter - Maximum | 2 1/8 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Aluminum Oxide |
End Marking Color | Blue |
Stem Marking Color | Black |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Operating Speed - Maximum | 900 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 1/8 in, End Marking Color Blue, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Aluminum Oxide, KK711X (7244)
- HUTCHINS MANUFACTURING PAD HOOK & LOOP 6" ROUND INTERFACE (HU1301-1)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN080)
- VSM Abrasive Belt, 180 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 180 Grit, Very Fine, Aluminum Oxide (102050)
- FLEX-HONE TOOL BC23424 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC23424)
- FLEX-HONE TOOL BC5M170200CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC5M170200CCBN)
- FLEX-HONE TOOL BC10M24 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10M24)
- FLEX-HONE TOOL BC14M24 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC14M24)
- FLEX-HONE TOOL GBD414400 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD414400)
- FLEX-HONE TOOL BC122500CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC122500CD)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 120SC Grit (34202)
- Flex-Hone Tool Honing Brushes