Shop All Honing Brushes
Flex-Hone Tool
BC21860Z25 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 60 Grit, Zirconia Alumina #1525 (Z25)
Mfr # BC21860Z25
Zoro # G9933780
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.125
- Grit 60
- Abrasive Material Zirconia Alumina #1525
- Overall Length 8
- Bore dia. 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC21860Z25
- Zoro # G9933780
- UPC # 843469124555
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2.125 |
Overall Length | 8 |
Bore dia. | 2-1/8" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 60 |
Abrasive Material | Zirconia Alumina #1525 |
Weight | 0.31 |
Recommended RPM | 600 - 900 |
Description
Flex-Hone,2-1/8",54mm,60G Zinc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841939)
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54090)
- PFERD 2" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69217)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, A60MV, Sg PK (38034)
- FLEX-HONE TOOL 07584 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 400 Grit Silicon Carbide (07584)
- FLEX-HONE TOOL GBD31418 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD31418)
- FLEX-HONE TOOL BC100600 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC100600)
- FLEX-HONE TOOL BC13412 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13412)
- FLEX-HONE TOOL BC13840BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 40 Grit, Boron Carbide (BC) (BC13840BC)
- FLEX-HONE TOOL GBD33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD33412)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- Flex-Hone Tool Honing Brushes