Shop All Honing Brushes
Flex-Hone Tool
BC218320BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC)
Mfr # BC218320BC
Zoro # G9933841
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.125
- Grit 320
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC218320BC
- Zoro # G9933841
- UPC # 843469124418
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2.125 |
Overall Length | 8 |
Bore dia. | 2-1/8" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Boron Carbide |
Weight | 0.31 |
Recommended RPM | 600 - 900 |
Description
Flex-Hone,2-1/8",54mm,320G Baron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Blue Disc MultiH, 36167, 5", PK200 (36167)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686115)
- UNITED ABRASIVES/SAIT SAIT 72130 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 40 Grit (72130)
- CONTINENTAL ABRASIVES 3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3036)
- FLEX-HONE TOOL CHB11M18 FLEX-HONE, 0.433" (11mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB11M18)
- FLEX-HONE TOOL GBD60024 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD60024)
- FLEX-HONE TOOL GB41818 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB41818)
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- FLEX-HONE TOOL BC200600 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC200600)
- FLEX-HONE TOOL GBD40060BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 60 Grit, Boron Carbide (BC) (GBD40060BC)
- FLEX-HONE TOOL GBD31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD31212)
- Flex-Hone Tool Honing Brushes