Shop All Honing Brushes
Flex-Hone Tool
BC21832 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # BC21832
Zoro # G2775105
original price:
$37.25
10% off
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.125
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC21832
- Zoro # G2775105
- UPC # 843469124395
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2.125 |
Hone Length | 3 in |
Overall Length | 8 |
Bore dia. | 2-1/8" |
Abrasive Length | 3.00 |
Compatible Bore Diameter - Maximum | 2 1/8 in |
Stem Diameter | 0.25 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Weight | 0.31 |
Recommended RPM | 600 - 900 |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Extra Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 400 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 400 Grit, Extra Fine, Silicon Carbide (201868)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, GC80I, Sg PK (38523)
- NORTON CO Wheel Grinding 8In Fine (88280)
- FLEX-HONE TOOL BC14M24 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC14M24)
- FLEX-HONE TOOL CHB10M18 FLEX-HONE, 0.394" (10mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB10M18)
- FLEX-HONE TOOL BC11280 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC11280)
- FLEX-HONE TOOL GB31218 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB31218)
- FLEX-HONE TOOL GBD41224 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD41224)
- FLEX-HONE TOOL GB41818 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB41818)
- FLEX-HONE TOOL BC13412 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13412)
- Flex-Hone Tool Honing Brushes