Shop All Honing Brushes
Flex-Hone Tool
BC218240BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Boron Carbide (BC)
Mfr # BC218240BC
Zoro # G9933771
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.125
- Grit 240
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC218240BC
- Zoro # G9933771
- UPC # 843469124357
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2.125 |
Overall Length | 8 |
Bore dia. | 2-1/8" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Boron Carbide |
Weight | 0.31 |
Recommended RPM | 600 - 900 |
Description
Flex-Hone,2-1/8",54mm,240G Baron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK50 (DCD050120H50G)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #2000 (M-127688)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia., Bristle Trim Length: 1 in (66254442933)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118431)
- FLEX-HONE TOOL BC6M24 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC6M24)
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- FLEX-HONE TOOL 09246 FLEX-HONE for Firearms For a 5.56 NATO Rifle Chamber in 400 Grit Silicon Carbide (09246)
- FLEX-HONE TOOL GBD700240BC FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD700240BC)
- FLEX-HONE TOOL 07584 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 400 Grit Silicon Carbide (07584)
- FLEX-HONE TOOL BC5M170200CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC5M170200CCBN)
- FLEX-HONE TOOL BC11424 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11424)
- Flex-Hone Tool Honing Brushes