Shop All Honing Brushes
Flex-Hone Tool
BC214800 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC)
Mfr # BC214800
Zoro # G9933598
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 3 in
- Operating Speed - Maximum 900 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC214800
- Zoro # G9933598
- UPC # 843469124128
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 2 1/4 in |
Compatible Bore Diameter - Minimum | 2 1/4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Silicon Carbide |
Operating Speed - Maximum | 900 RPM |
End Marking Color | Blue |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 1/4 in, End Marking Color Blue, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91231)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P60-Grit, PK 25 (49224)
- MIRKA Backup Pad 8" Grip 8H (908M5GV)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60XP Super Slicer (655992000)
- FLEX-HONE TOOL GB31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB31212)
- FLEX-HONE TOOL GBD400400 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD400400)
- FLEX-HONE TOOL BC134400 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC134400)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- FLEX-HONE TOOL BC17832 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC17832)
- FLEX-HONE TOOL GBD41218 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41218)
- FLEX-HONE TOOL GBD500180Z49 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Zirconia Alumina #1549 (Z49) (GBD500180Z49)
- Flex-Hone Tool Honing Brushes