Shop All Honing Brushes
Flex-Hone Tool
BC21432 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # BC21432
Zoro # G3323022
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.25
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC21432
- Zoro # G3323022
- UPC # 843469123947
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2.25 |
Hone Length | 3 in |
Overall Length | 8 |
Bore dia. | 2-1/4" |
Abrasive Length | 3.00 |
Compatible Bore Diameter - Maximum | 2 1/4 in |
Stem Diameter | 0.25 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Weight | 0.31 |
Recommended RPM | 600 - 900 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Operating Speed - Maximum | 900 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Extra Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 7/8" 80g type 27 HP flap disc (DW8353)
- MIRKA Foam, Grip Disc, 6", P3000 Grit, PK20 (8A-241-3000)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 100G, Brown (66261126275)
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x2x5, AO, 46G (66253464995)
- FLEX-HONE TOOL BC12M18 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC12M18)
- FLEX-HONE TOOL BC9M18 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC9M18)
- FLEX-HONE TOOL BC7M800 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC7M800)
- FLEX-HONE TOOL GBD51224 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD51224)
- FLEX-HONE TOOL GBD41224 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD41224)
- FLEX-HONE TOOL 08309 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 800 Grit Silicon Carbide (08309)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- Flex-Hone Tool Honing Brushes