Shop All Honing Brushes
Flex-Hone Tool
BC21424 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC)
Mfr # BC21424
Zoro # G3159143
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.25
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC21424
- Zoro # G3159143
- UPC # 843469123893
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2.25 |
Overall Length | 8 |
Hone Length | 3 in |
Bore dia. | 2-1/4" |
Abrasive Length | 3.00 |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 2 1/4 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Weight | 0.31 |
Recommended RPM | 600 - 900 |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66252838809)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, Med, P80G, PK100 (66261131549)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 (11U403)
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 80 G (66253440283)
- FLEX-HONE TOOL BC5824 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC5824)
- FLEX-HONE TOOL GBD334400 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD334400)
- FLEX-HONE TOOL GBD512400 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD512400)
- FLEX-HONE TOOL GBD500180Z49 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Zirconia Alumina #1549 (Z49) (GBD500180Z49)
- FLEX-HONE TOOL BC1224 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC1224)
- FLEX-HONE TOOL GBD31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD31232)
- FLEX-HONE TOOL BC12240Z49 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC12240Z49)
- Flex-Hone Tool Honing Brushes