Shop All Honing Brushes
Flex-Hone Tool
BC214180BC FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC)
Mfr # BC214180BC
Zoro # G9933336
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.25
- Grit 180
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC214180BC
- Zoro # G9933336
- UPC # 843469123831
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2.25 |
Overall Length | 8 |
Bore dia. | 2-1/4" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 180 |
Abrasive Material | Boron Carbide |
Weight | 0.31 |
Recommended RPM | 600 - 900 |
Description
Flex-Hone,2-1/4",57mm,180G Baron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. x 3/32 in. x 1 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-1405)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 36 (A016136)
- PFERD 4" COMBITWIST® Knot Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82717)
- BRUSH RESEARCH MANUFACTURING 81AY6M600AO Abrasive Nylon Brush. For .236" Bore Dia., 600AO, 1" Brush Part, 3" OAL (81AY6M600AO)
- FLEX-HONE TOOL BC218320BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC218320BC)
- FLEX-HONE TOOL BC18M18 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC18M18)
- FLEX-HONE TOOL GBD51260AO FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 60 Grit, Aluminum Oxide (AO) (GBD51260AO)
- FLEX-HONE TOOL BC5824 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC5824)
- FLEX-HONE TOOL BC11260 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC11260)
- FLEX-HONE TOOL BC95M24 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC95M24)
- FLEX-HONE TOOL BC64M12 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC64M12)
- Flex-Hone Tool Honing Brushes