Shop All Honing Brushes
Flex-Hone Tool
BC212800AO FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO)
Mfr # BC212800AO
Zoro # G9933220
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 3 in
- Compatible Tool Type Brake Cylinder, Wheel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC212800AO
- Zoro # G9933220
- UPC # 843469123695
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Minimum | 2 1/2 in |
Compatible Bore Diameter - Maximum | 2 1/2 in |
Stem Diameter | 0.25 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Aluminum Oxide |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Stainless Steel |
Stem Marking Color | Black |
End Marking Color | Blue |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 1/2 in, End Marking Color Blue, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Spiral Brush, 1/2 dia., 3" L (66252838820)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN120)
- SGSPRO Carbide Bur, Tree, 1/4in, Shank 1/8in (13728)
- FLEX-HONE TOOL GBD600400 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD600400)
- FLEX-HONE TOOL BC200600 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC200600)
- FLEX-HONE TOOL BC4M240AO FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Aluminum Oxide (AO) (BC4M240AO)
- FLEX-HONE TOOL 08263 FLEX-HONE for Firearms For a .410 Shotgun Barrel in 400 Grit Silicon Carbide (08263)
- FLEX-HONE TOOL BC12240AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC12240AO)
- FLEX-HONE TOOL BC13418 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13418)
- FLEX-HONE TOOL BC1232 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC1232)
- Flex-Hone Tool Honing Brushes