Shop All Honing Brushes
Flex-Hone Tool
BC212600 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC)
Mfr # BC212600
Zoro # G9933178
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 3 in
- Primary Material Application Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC212600
- Zoro # G9933178
- UPC # 843469123619
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 2 1/2 in |
Compatible Bore Diameter - Minimum | 2 1/2 in |
Stem Diameter | 0.25 in |
Details
Item | Flexible Cylinder Hone |
Grit | 600 |
Abrasive Material | Silicon Carbide |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
End Marking Color | Pink |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 600, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 1/2 in, End Marking Color Pink, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 3/4" Arbor Hole (1248)
- DYNABRADE Belt, Medium, 1/4"X18" (90229)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 1-1/2in (60440256455)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (7000046017)
- FLEX-HONE TOOL BC7M18 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC7M18)
- FLEX-HONE TOOL BC31618 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC31618)
- FLEX-HONE TOOL BC7M240AO FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC7M240AO)
- FLEX-HONE TOOL GBD1212320AO FLEX-HONE, 12.500" (318mm) bore, 34" OAL, 320 Grit, Aluminum Oxide (AO) (GBD1212320AO)
- FLEX-HONE TOOL BC122500CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC122500CD)
- FLEX-HONE TOOL GBDH80018 Woodcore FLEX-HONE, 8.000" (203mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBDH80018)
- FLEX-HONE TOOL GB31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31424)
- Flex-Hone Tool Honing Brushes