Shop All Honing Brushes
Flex-Hone Tool
BC212400 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # BC212400
Zoro # G9933071
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 3 in
- Compatible Bore Diameter - Minimum 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC212400
- Zoro # G9933071
- UPC # 843469123558
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Minimum | 2 1/2 in |
Compatible Bore Diameter - Maximum | 2 1/2 in |
Stem Diameter | 0.25 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Operating Speed - Maximum | 900 RPM |
End Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 1/2 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 3/4"Wx18"L, 40 Grt, Prem. Ceram., PK50 (79125)
- ALLSOURCE O-Ring, 1 in L, 1 in W, Rubber (4150048)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254400265)
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TR, PK100 (71-31654K)
- FLEX-HONE TOOL GBD120080 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 80 Grit, Silicon Carbide (SC) (GBD120080)
- FLEX-HONE TOOL BC10032 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC10032)
- FLEX-HONE TOOL BC13824 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13824)
- FLEX-HONE TOOL GBD412600 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GBD412600)
- FLEX-HONE TOOL GBD512400 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD512400)
- FLEX-HONE TOOL GB31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB31212)
- FLEX-HONE TOOL BC5M2500CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN) (BC5M2500CCBN)
- Flex-Hone Tool Honing Brushes