Shop All Honing Brushes
Flex-Hone Tool
BC20M12 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # BC20M12
Zoro # G3000663
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.787
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC20M12
- Zoro # G3000663
- UPC # 843469122797
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.787 |
Overall Length | 8 |
Hone Length | 2 1/2 in |
Bore dia. | 20mm |
Abrasive Length | 2.50 |
Compatible Bore Diameter - Maximum | 20 mm |
Stem Diameter | 0.19 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 1,000 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 20 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-012016-04QL Quick Lock Sanding Drum with Shank (SD-012016-04QL)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 24G, PK25 (66623353309)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 3 in., Fine (76433)
- PFERD Internal Tube Fitting Brush - 2" Tube Size, 2-3/16" Exact Size (89635)
- FLEX-HONE TOOL GB31432 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31432)
- FLEX-HONE TOOL BC5M2500CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN) (BC5M2500CCBN)
- FLEX-HONE TOOL BC138240Z49 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC138240Z49)
- FLEX-HONE TOOL BC20018 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20018)
- FLEX-HONE TOOL BC21418 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21418)
- FLEX-HONE TOOL BC13424 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13424)
- FLEX-HONE TOOL BC58LA FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC58LA)
- Flex-Hone Tool Honing Brushes