Shop All Honing Brushes
Flex-Hone Tool
BC200600BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC)
Mfr # BC200600BC
Zoro # G9932408
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2
- Grit 600
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC200600BC
- Zoro # G9932408
- UPC # 843469122674
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2 |
Overall Length | 8 |
Bore dia. | 2" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 600 |
Abrasive Material | Boron Carbide |
Weight | 0.31 |
Recommended RPM | 600 - 900 |
Description
Flex-Hone,2",51mm,600 Boron Carbide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Sheet, 2.75"x8", P180, PK50 (9A-150-180)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P220 G, AlO, PK25 (07660701226)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (851-3125-60)
- VSM Type S Quick Change Disc, Aluminu, PK10 (72301)
- FLEX-HONE TOOL 06459 FLEX-HONE for Firearms For a 12 Gauge Shotgun Chamber in 400 Grit Silicon Carbide (06459)
- FLEX-HONE TOOL BC158800AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC158800AO)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4, 1/2" Nipple, Fits GBD 10.5" to GBD 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4W12NPT)
- FLEX-HONE TOOL BC11212 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11212)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- FLEX-HONE TOOL BC12240Z49 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC12240Z49)
- FLEX-HONE TOOL BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC95M400)
- Flex-Hone Tool Honing Brushes