Shop All Honing Brushes
Flex-Hone Tool
BC200400BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC)
Mfr # BC200400BC
Zoro # G9932371
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2
- Grit 400
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC200400BC
- Zoro # G9932371
- UPC # 843469122612
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2 |
Overall Length | 8 |
Bore dia. | 2" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 400 |
Abrasive Material | Boron Carbide |
Weight | 0.31 |
Recommended RPM | 600 - 900 |
Description
Flex-Hone,2",51mm,400 Boron Carbide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 220G, PK10 (DCD060220H10G)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136179)
- PFERD Cut-Off Wheel, T27, 6" x .045" (63174)
- 3M CUBITRON Flap Disc, Cloth, 5 in. dia., 60 Grit (7000148199)
- FLEX-HONE TOOL BC9M18 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC9M18)
- FLEX-HONE TOOL GBD41232 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD41232)
- FLEX-HONE TOOL GBD1000180AO FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD1000180AO)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4 - GBD 10.5" thru 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4)
- FLEX-HONE TOOL BC6M800 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC6M800)
- FLEX-HONE TOOL 06459 FLEX-HONE for Firearms For a 12 Gauge Shotgun Chamber in 400 Grit Silicon Carbide (06459)
- FLEX-HONE TOOL BC12M24 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC12M24)
- Flex-Hone Tool Honing Brushes