Shop All Honing Brushes
Flex-Hone Tool
BC20024 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC)
Mfr # BC20024
Zoro # G3262052
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC20024
- Zoro # G3262052
- UPC # 843469122483
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2 |
Overall Length | 8 |
Hone Length | 3 in |
Bore dia. | 2" |
Abrasive Length | 3.00 |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 2 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Weight | 0.31 |
Recommended RPM | 600 - 900 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 9 in. W 80 Grit Aluminum Oxide Sanding Sheet (3277)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 3/8"-24 UNF Nut (13110)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7100002321)
- ARC ABRASIVES Sanding Belt, 1-1/8" W, 24" L, Medium (640130112)
- FLEX-HONE TOOL BC7M240AO FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC7M240AO)
- FLEX-HONE TOOL BC10M12 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10M12)
- FLEX-HONE TOOL GBD314400 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD314400)
- FLEX-HONE TOOL BC5832 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC5832)
- FLEX-HONE TOOL BC122500CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC122500CD)
- FLEX-HONE TOOL 06459 FLEX-HONE for Firearms For a 12 Gauge Shotgun Chamber in 400 Grit Silicon Carbide (06459)
- FLEX-HONE TOOL BC11812 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11812)
- Flex-Hone Tool Honing Brushes