Shop All Honing Brushes
Flex-Hone Tool
BC18M12 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # BC18M12
Zoro # G3494784
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.709
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC18M12
- Zoro # G3494784
- UPC # 843469121837
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.709 |
Hone Length | 2 1/2 in |
Overall Length | 8 |
Bore dia. | 18mm |
Abrasive Length | 2.50 |
Stem Diameter | 0.19 in |
Compatible Bore Diameter - Maximum | 18 mm |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Operating Speed - Maximum | 1,200 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 18 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843784)
- MIRKA Film-Backed Grip Disc, 3", P800, PK50 (FM-608-800)
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- AMERICAN HAWK INDUSTRIAL 5/16" Pneumatic Sandblast Gun Assembly, Part# 100 (100)
- FLEX-HONE TOOL GBD120018 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBD120018)
- FLEX-HONE TOOL BC5M2500CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN) (BC5M2500CCBN)
- FLEX-HONE TOOL BC18M24 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC18M24)
- FLEX-HONE TOOL BC11218 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11218)
- FLEX-HONE TOOL GBD50024 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD50024)
- FLEX-HONE TOOL BC95M24 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC95M24)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- Flex-Hone Tool Honing Brushes