Shop All Honing Brushes
Flex-Hone Tool
BC178600AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO)
Mfr # BC178600AO
Zoro # G9929197
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 3 in
- Operating Speed - Maximum 1,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC178600AO
- Zoro # G9929197
- UPC # 843469121707
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Minimum | 1 7/8 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 1 7/8 in |
Details
Item | Flexible Cylinder Hone |
Grit | 600 |
Abrasive Material | Aluminum Oxide |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Primary Material Application | Stainless Steel |
Stem Marking Color | Black |
End Marking Color | Pink |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 7/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 600, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 7/8 in, End Marking Color Pink, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 60AO (52009)
- ECONOLINE Medium Pressure Diaphragm (411164)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47158)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 60G, PK5 (66253044013)
- FLEX-HONE TOOL BC100600 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC100600)
- FLEX-HONE TOOL GBD51260AO FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 60 Grit, Aluminum Oxide (AO) (GBD51260AO)
- FLEX-HONE TOOL BC158600AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC158600AO)
- FLEX-HONE TOOL BC13432 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC13432)
- FLEX-HONE TOOL BC7824 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7824)
- FLEX-HONE TOOL GBD500180Z49 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Zirconia Alumina #1549 (Z49) (GBD500180Z49)
- FLEX-HONE TOOL BC23412 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC23412)
- Flex-Hone Tool Honing Brushes