Shop All Honing Brushes
Flex-Hone Tool
BC158LA FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA)
Mfr # BC158LA
Zoro # G9928445
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.625
- Grit 1000/1200
- Abrasive Material Levigated Alumina
- Overall Length 8
- Bore dia. 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC158LA
- Zoro # G9928445
- UPC # 843469121387
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.625 |
Overall Length | 8 |
Bore dia. | 1-5/8" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 1000/1200 |
Abrasive Material | Levigated Alumina |
Weight | 0.25 |
Recommended RPM | 900 - 1000 |
Description
Honing Brush,1-5/8",41mm,1000/1200G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 5" dia., 36 Grit (66252838460)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 2832 (28326)
- NAMPOWER BRUSH NAMPOWER ADT801880 Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim, 80 Grit (ADT801880)
- NORTON ABRASIVES Abrasive Roll, 4" W x 30 ft.L, 100 to 150G (66261058364)
- FLEX-HONE TOOL BC8M24 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC8M24)
- FLEX-HONE TOOL BC23818 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23818)
- FLEX-HONE TOOL BC21224 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21224)
- FLEX-HONE TOOL BC3420BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 20 Grit, Boron Carbide (BC) (BC3420BC)
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- FLEX-HONE TOOL FLEX-HONE Shaft3 - With 1/2" Nipple, Fits GBDH 8"-GBD 10" Heavy Duty Woodcore FLEX-HONE (SHAFT3W12NPT)
- IPA Twisted Wire SS Bore Brush Set (8080)
- Flex-Hone Tool Honing Brushes