Shop All Honing Brushes
Flex-Hone Tool
BC1516600 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC)
Mfr # BC1516600
Zoro # G5266527
original price:
$26.99
5% off
new price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.938
- Grit 600
- Abrasive Material Silicon Carbide
- Hone Length 3 in
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC1516600
- Zoro # G5266527
- UPC # 843469120793
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.938 |
Hone Length | 3 in |
Overall Length | 8 |
Bore dia. | 15/16" |
Abrasive Length | 3.00 |
Compatible Bore Diameter - Maximum | 15/16 in |
Stem Diameter | 0.23 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 600 |
Abrasive Material | Silicon Carbide |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 1,000 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 15/16 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.23 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 600, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, End Marking Color Not Applicable, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 5", P120 Grit, PK50 (AC-232-120)
- BRUSH RESEARCH MANUFACTURING BMC12S06 Mandrel Mounted Brush. 1.250" Diameter, .006SS, .125" Trim, .250" Shank Diameter (BMC12S06)
- GYROS ST 2" Double Reinforced Resin Cut-Off Wheel, for Super Tensile Materials, Dia. Size 2", 12PK (11-42002/12)
- WEILER 3" Circular Flared Crimped Wire End Brush, .008" Steel Fill (10041)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 18X36, 1/8" Nipple, 36" Overall Length (18X36)
- FLEX-HONE TOOL GB33432 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB33432)
- FLEX-HONE TOOL BC218800AO FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC218800AO)
- FLEX-HONE TOOL BC118240Z49 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC118240Z49)
- FLEX-HONE TOOL GB31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31424)
- FLEX-HONE TOOL BC27818 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC27818)
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- Flex-Hone Tool Honing Brushes