Shop All Honing Brushes
Flex-Hone Tool
BC14M600BC FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC)
Mfr # BC14M600BC
Zoro # G9931245
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.551
- Grit 600
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC14M600BC
- Zoro # G9931245
- UPC # 843469120328
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.551 |
Overall Length | 8 |
Bore dia. | 14mm |
Abrasive Length | 2.50 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 600 |
Abrasive Material | Boron Carbide |
Weight | 0.06 |
Recommended RPM | 900 - 1000 |
Description
Flex-Hone,14mm,0.552",600 Grit Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Face Plate, 4-1/2 in D, Hard (14270)
- MERIT Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Blue (08834194011)
- DYNABRADE Belt, Medium, 1/2"X12" (78007)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 Ultimate Cut 4-1/2"x .045" x 5/8-11" Blended (23321)
- FLEX-HONE TOOL GBD31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD31232)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 120 Grit Zirconia Alumina #1525 Medium (RMFH120Z25)
- FLEX-HONE TOOL BC27818 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC27818)
- FLEX-HONE TOOL BC178600AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC178600AO)
- FLEX-HONE TOOL GBD80018 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD80018)
- FLEX-HONE TOOL GB45832 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB45832)
- FLEX-HONE TOOL BC4M24 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC4M24)
- Flex-Hone Tool Honing Brushes