Shop All Honing Brushes
Flex-Hone Tool
BC14M320BC FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC)
Mfr # BC14M320BC
Zoro # G9931120
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.551
- Grit 320
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC14M320BC
- Zoro # G9931120
- UPC # 843469120205
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.551 |
Overall Length | 8 |
Bore dia. | 14mm |
Abrasive Length | 2.50 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Boron Carbide |
Weight | 0.06 |
Recommended RPM | 900 - 1000 |
Description
Flex-Hone,14mm,0.552 In.,320 Grit Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Waterproof Roll Kit, Grit: 180, 240, 320 (072395-0)
- NORTON ABRASIVES Replacement Grinding Whl, 38A60-MVBE, PK5 (66243529145)
- MIRKA Mesh Grip, Disc, 5", P220 Grit, PK10 (9A-232-220RP)
- PFERD Carbide Bur - Cylind. (Radius End), SGL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24461)
- FLEX-HONE TOOL GB45824 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB45824)
- FLEX-HONE TOOL GB418600 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GB418600)
- FLEX-HONE TOOL GBD314400 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD314400)
- FLEX-HONE TOOL BC12M18 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC12M18)
- FLEX-HONE TOOL BC8M170200CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC8M170200CD)
- FLEX-HONE TOOL BC200600 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC200600)
- FLEX-HONE TOOL BC3424 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC3424)
- Flex-Hone Tool Honing Brushes