Shop All Honing Brushes
Flex-Hone Tool
BC14M2500CCBN FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC14M2500CCBN
Zoro # G8743626
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.551
- Grit 2500 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.0934
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC14M2500CCBN
- Zoro # G8743626
- UPC # 843469120168
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.551 |
Overall Length | 8 |
Abrasive Length | 2.50 |
Details
Item | Bc 14Mm 2500C Mesh Cbn |
Grit | 2500 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.0934 |
Recommended RPM | 900 - 1000 |
Description
Bc 14Mm 2500C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1-1/4" (66252835055)
- UNITED ABRASIVES/SAIT SAIT 82420 DA-F Handy Roll , 2" x 50 yards, 240 Grit, 1-Pack (82420)
- DRILL AMERICA 7/16"x3/8" Ball End Carbide Burr 1/4 Shank (DULSD4)
- FLEX-HONE TOOL GBD41418 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41418)
- FLEX-HONE TOOL BC11224 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11224)
- FLEX-HONE TOOL GBD51224 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD51224)
- FLEX-HONE TOOL BC15812 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC15812)
- FLEX-HONE TOOL GBD31418 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD31418)
- FLEX-HONE TOOL BC151624 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC151624)
- FLEX-HONE TOOL GB31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB31212)
- Flex-Hone Tool Honing Brushes