Shop All Honing Brushes
Flex-Hone Tool
BC138800CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD)
Mfr # BC138800CD
Zoro # G100443155
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 in
- Grit 800
- Abrasive Material Diamond
- Grade Medium
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC138800CD
- Zoro # G100443155
- UPC # 843469119919
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1 3/8 in |
Overall Length | 8 in |
Hone Length | 3 in |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 1 3/8 in |
Compatible Bore Diameter - Minimum | 1 3/8 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Diamond |
Grade | Medium |
End Marking Color | Yellow |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Stem Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,000 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 3/8 in, End Marking Color Yellow, Grade Medium, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit (41248)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- NORTON ABRASIVES Hook-and-Loop Disc BU Pad, 6 Hole, 6D (63642506146)
- FLEX-HONE TOOL BC11232 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11232)
- FLEX-HONE TOOL BC64M800AO FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC64M800AO)
- FLEX-HONE TOOL BC10024 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10024)
- FLEX-HONE TOOL BC95M60BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 60 Grit, Boron Carbide (BC) (BC95M60BC)
- FLEX-HONE TOOL BC7M800 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC7M800)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- FLEX-HONE TOOL GBD400400 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD400400)
- Flex-Hone Tool Honing Brushes