Shop All Honing Brushes
Flex-Hone Tool
BC138600 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC)
Mfr # BC138600
Zoro # G000443132
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 in
- Grit 600
- Abrasive Material Silicon Carbide
- Hone Length 3 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC138600
- Zoro # G000443132
- UPC # 843469119803
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1 3/8 in |
Hone Length | 3 in |
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 1 3/8 in |
Compatible Bore Diameter - Minimum | 1 3/8 in |
Stem Diameter | 0.25 in |
Details
Item | Flexible Cylinder Hone |
Grit | 600 |
Abrasive Material | Silicon Carbide |
Primary Material Application | Stainless Steel |
End Marking Color | Pink |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 600, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 3/8 in, End Marking Color Pink, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Interleaf Wheel, 4-1/4"dia.x2" (79477)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105621)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 80 Grit SiC (45492)
- DEWALT 7" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8437)
- FLEX-HONE TOOL GB41812 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB41812)
- FLEX-HONE TOOL BC8M18 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC8M18)
- FLEX-HONE TOOL BC14M12 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC14M12)
- FLEX-HONE TOOL BC78800 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC78800)
- FLEX-HONE TOOL GB31418 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB31418)
- FLEX-HONE TOOL BC64M800CCBN FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN) (BC64M800CCBN)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit (34146)
- Flex-Hone Tool Honing Brushes