Shop All Honing Brushes
Flex-Hone Tool
BC13840 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 40 Grit, Silicon Carbide (SC)
Mfr # BC13840
Zoro # G9927578
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 3 in
- Stem Diameter 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC13840
- Zoro # G9927578
- UPC # 843469119735
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 1 3/8 in |
Compatible Bore Diameter - Minimum | 1 3/8 in |
Details
Item | Flexible Cylinder Hone |
Grit | 40 |
Abrasive Material | Silicon Carbide |
End Marking Color | Purple |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 40, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 3/8 in, End Marking Color Purple, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rubber Slotted Expander Whl, 3-2/5inx3in 5/8in ArborHole, 1/pk (28349)
- ALI Multi-Surface Sanding Sheet, 9 x 11 in., Assorted Grit (907238)
- VSM Abrasive Belt, 24 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 24 Grit, Extra Coarse, Ceramic (307823)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.035"x1/4" (66243529606)
- FLEX-HONE TOOL BC6M32 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC6M32)
- FLEX-HONE TOOL BC6M18 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC6M18)
- FLEX-HONE TOOL BC6M800 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC6M800)
- FLEX-HONE TOOL BC1224 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC1224)
- FLEX-HONE TOOL BC10M12 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10M12)
- FLEX-HONE TOOL GBD1212320AO FLEX-HONE, 12.500" (318mm) bore, 34" OAL, 320 Grit, Aluminum Oxide (AO) (GBD1212320AO)
- FLEX-HONE TOOL BC158800AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC158800AO)
- Flex-Hone Tool Honing Brushes