Shop All Honing Brushes
Flex-Hone Tool
BC138240Z49 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49)
Mfr # BC138240Z49
Zoro # G9927270
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375
- Grit 240
- Abrasive Material Zirconia Alumina #1549
- Overall Length 8
- Bore dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC138240Z49
- Zoro # G9927270
- UPC # 843469119667
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.375 |
Overall Length | 8 |
Bore dia. | 1-3/8" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Zirconia Alumina #1549 |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Description
Honing Brush,1-3/8",35mm,240 Grit,Zinc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 180, 4" W, 90" L, Aluminum Oxide, 180 Grit, AO/X GP (70842)
- PFERD Deburring Blade BS 1010 - for Hand Deburrer (19510)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #80 (M-161053)
- CLE-LINE Carbide Bur (C10065)
- FLEX-HONE TOOL BC10032 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC10032)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- FLEX-HONE TOOL BC214400 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC214400)
- FLEX-HONE TOOL GBD412600 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GBD412600)
- FLEX-HONE TOOL BC316170200CD FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC316170200CD)
- FLEX-HONE TOOL GBD300400 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD300400)
- FLEX-HONE TOOL BC95M12 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC95M12)
- Flex-Hone Tool Honing Brushes