Shop All Honing Brushes
Flex-Hone Tool
BC13824 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC)
Mfr # BC13824
Zoro # G2629977
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC13824
- Zoro # G2629977
- UPC # 843469119629
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.375 |
Hone Length | 3 in |
Overall Length | 8 |
Bore dia. | 1-3/8" |
Abrasive Length | 3.00 |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 1 3/8 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Operating Speed - Maximum | 1,000 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727923)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072743934)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x3/4" (13B065)
- MERIT Quick Change Sand Disc, 2In, 120G, TS, PK100 (69957399644)
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- FLEX-HONE TOOL GB41824 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB41824)
- FLEX-HONE TOOL BC8M12 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC8M12)
- FLEX-HONE TOOL BC100240AO FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC100240AO)
- FLEX-HONE TOOL BC12240Z49 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC12240Z49)
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- FLEX-HONE TOOL BC27818 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC27818)
- Flex-Hone Tool Honing Brushes