Shop All Honing Brushes
Flex-Hone Tool
BC134120Z25 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Zirconia Alumina #1525 (Z25)
Mfr # BC134120Z25
Zoro # G9928567
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1.75
- Grit 120
- Abrasive Material Zirconia Alumina #1525
- Overall Length 8
- Bore dia. 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC134120Z25
- Zoro # G9928567
- UPC # 843469119032
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.75 |
Overall Length | 8 |
Bore dia. | 1-3/4" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 120 |
Abrasive Material | Zirconia Alumina #1525 |
Weight | 0.31 |
Recommended RPM | 900 - 1000 |
Description
Honing Brush,1-3/4 In.,45mm,120 Grit,Zinc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape M Included Angle 14°, SM-42, 1/8 (11351)
- NORTON DOOR CONTROLS Norton Clipper 3 in. Knot Wire Cup Brush Carbon Steel 14000 rpm 1 pc (70184609149)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775799)
- MERIT Non-Woven Discs3 In. Buffing Disc Type (08834166398)
- FLEX-HONE TOOL BC1218 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC1218)
- FLEX-HONE TOOL BC114170200CCBN FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC114170200CCBN)
- FLEX-HONE TOOL BC11M18 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11M18)
- FLEX-HONE TOOL BC234400 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC234400)
- FLEX-HONE TOOL BC64M800CCBN FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN) (BC64M800CCBN)
- FLEX-HONE TOOL GBD51260AO FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 60 Grit, Aluminum Oxide (AO) (GBD51260AO)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 240SC Grit (34272)
- Flex-Hone Tool Honing Brushes