Shop All Honing Brushes
Flex-Hone Tool
BC12800CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD)
Mfr # BC12800CD
Zoro # G2693336
original price:
$35.69
5% off
new price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5
- Grit 800 Mesh
- Abrasive Material Diamond
- Grade Medium
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC12800CD
- Zoro # G2693336
- UPC # 843469118486
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.5 |
Overall Length | 8 |
Hone Length | 2 1/2 in |
Bore dia. | 1/2" |
Abrasive Length | 2.50 |
Stem Diameter | 0.17 in |
Compatible Bore Diameter - Maximum | 1/2 in |
Details
Item | Diamond Flexible Hone |
Grit | 800 Mesh |
Abrasive Material | Diamond |
Grade | Medium |
Weight | 0.06 |
Recommended RPM | 900 - 1000 |
Operating Speed - Maximum | 1,000 RPM |
Primary Material Application | Ceramic |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.17 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Ceramic, End Marking Color Not Applicable, Grade Medium, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8 (19D909)
- UNITED ABRASIVES/SAIT Laminated DiscSaitLokR3Ax350xPK50 (50280)
- DEWALT 5" X 1/8" X 5/8"-11 XP Grinding wheel (DW8813)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-007018006)
- FLEX-HONE TOOL BC9M18 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC9M18)
- FLEX-HONE TOOL BC64M12 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC64M12)
- FLEX-HONE TOOL GB45832 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB45832)
- FLEX-HONE TOOL BC27818 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC27818)
- FLEX-HONE TOOL BC25832 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC25832)
- FLEX-HONE TOOL BC95M24 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC95M24)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft3 - GBDH 8" thru GBD 10" Heavy Duty Woodcore FLEX-HONE (SHAFT3)
- Flex-Hone Tool Honing Brushes