Shop All Honing Brushes
Flex-Hone Tool
BC12240AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO)
Mfr # BC12240AO
Zoro # G9930509
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 2 1/2 in
- Compatible Bore Diameter - Minimum 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC12240AO
- Zoro # G9930509
- UPC # 843469118172
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 2 1/2 in |
Compatible Bore Diameter - Minimum | 1/2 in |
Compatible Bore Diameter - Maximum | 1/2 in |
Stem Diameter | 0.17 in |
Details
Item | Flexible Cylinder Hone |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
End Marking Color | Blue |
Operating Speed - Maximum | 1,000 RPM |
Primary Material Application | Stainless Steel |
Stem Marking Color | Black |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.17 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 240, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1/2 in, End Marking Color Blue, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23335)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 60G, Green (66253044087)
- CONTINENTAL ABRASIVES 1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11080)
- PFERD Felt Point Conical Pointed - 5/16" x 1/2" - 1/8" Shank, Medium Grade (48570)
- FLEX-HONE TOOL BC10M12 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10M12)
- FLEX-HONE TOOL GBD41218 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41218)
- FLEX-HONE TOOL BC5M170200CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC5M170200CCBN)
- FLEX-HONE TOOL BC11412 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11412)
- FLEX-HONE TOOL DBCK FLEX-HONE 5-Piece Kit in 180 Grit Silicon Carbide (DBCK)
- FLEX-HONE TOOL GBD314400 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD314400)
- FLEX-HONE TOOL GBD90012 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD90012)
- Flex-Hone Tool Honing Brushes