Shop All Honing Brushes
Flex-Hone Tool
BC12170200CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)
Mfr # BC12170200CD
Zoro # G2884122
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5
- Grit 170/200 Mesh
- Abrasive Material Diamond
- Grade Coarse
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC12170200CD
- Zoro # G2884122
- UPC # 843469118059
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.5 |
Overall Length | 8 |
Hone Length | 2 1/2 in |
Bore dia. | 1/2" |
Abrasive Length | 2.50 |
Stem Diameter | 0.17 in |
Compatible Bore Diameter - Maximum | 1/2 in |
Details
Item | Diamond Flexible Hone |
Grit | 170/200 Mesh |
Abrasive Material | Diamond |
Grade | Coarse |
Weight | 0.06 |
Recommended RPM | 900 - 1000 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Ceramic |
Operating Speed - Maximum | 1,000 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.17 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Ceramic, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE FlapWhl, 2"DX1", AO, 40G, w1/4", Shft (78314)
- RAYTECH Liquid Burnishing Compound M, 1 gal. (41-005)
- DYNABRADE Belt, 80G, 1/2"X18" (91118)
- MARCO #5 Blaze Nozzle - 5/16" (10SN5UN)
- FLEX-HONE TOOL BC11432 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11432)
- FLEX-HONE TOOL GB45818 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB45818)
- FLEX-HONE TOOL CHB10M18 FLEX-HONE, 0.394" (10mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB10M18)
- FLEX-HONE TOOL GBD900120AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD900120AO)
- FLEX-HONE TOOL BC30032 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC30032)
- FLEX-HONE TOOL BC20M12 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC20M12)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 240SC Grit (34138)
- Flex-Hone Tool Honing Brushes